Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB 3.0 TYPE-A TO USB TYPE-B CABLE M/M 6FT

  • Mfr # USB3ABMM06-AX

  • Zoro # G310873216


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Cable Length
6 ft
End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
USB 3.0 Type B - Male
Cable Type
USB/USB-B
Connector on First End Details
USB 3.0 Type A - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB3ABMM06-AX
Zoro #
G310873216
UPC #
840177841651
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
USB 3.0 Type B - Male
Cable Type
USB/USB-B
Connector on First End Details
USB 3.0 Type A - Male
Connector on Second End Details
USB 3.0 Type B - Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.