Shop AXIOM
See all product information
Create Account
Usb 3.0 Type-C To Usb Type-C Round Cable M/M 3Ft
- Mfr # USBCMUSBCMR3-AX
- Zoro # G9517106
product price:Â
$
17.99
/ea
Key Features
Cable Length
3 ft
End 1 Connection Type
USB 3.1 Type C - Male
End 2 Connection Type
USB 3.1 Type C - Male
Cable Type
USB-C/USB-B
Connector on Second End Details
USB 3.1 Type C - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- USBCMUSBCMR3-AX
- Zoro #
- G9517106
- UPC #
- 841280152191
- Country of Origin
- Unknown
- Item
- Data Transfer Cable
- End 1 Connection Type
- USB 3.1 Type C - Male
- End 2 Connection Type
- USB 3.1 Type C - Male
- Cable Type
- USB-C/USB-B
- Connector on Second End Details
- USB 3.1 Type C - Male
- Connector on First End Details
- USB 3.1 Type C - Male
Dimensions
- Cable Length
- 3 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.