Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB 3.1-C TO USB-C CABLE 10FT

  • Mfr # USBCMUSBCMR10-AX

  • Zoro # G121702491


product price: $35.19
/ea

Key Features

End 1 Connection Type
USB 3.1 Type C - Male
Connector on Second End Details
1 x USB 3.1 Type C - Male
Connector Gender on First End
Male
Connector Gender on Second End
Male
Features
Charging
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBCMUSBCMR10-AX
Zoro #
G121702491
UPC #
810020602562
Country of Origin
China

Details

End 1 Connection Type
USB 3.1 Type C - Male
Connector on Second End Details
1 x USB 3.1 Type C - Male
Connector Gender on First End
Male
Connector Gender on Second End
Male
Features
Charging
Data Transfer Speed
10-Gbit/s
Cable Type
USB-C
End 2 Connection Type
USB 3.1 Type C - Male
Connector on First End Details
1 x USB 3.1 Type C - Male
Item
Data Transfer Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.