USB 3.2 (G2) TYPE C MALE TO USB TYPE C ROUND W/BUILT IN E-MARKER MALE 3FT

  • Mfr # USBC32MUSBCMR3-AX

  • Zoro # G021706674


product price: $16.95
/ea

Key Features

Connector on Second End Details
1 x USB 3.2 (Gen 2) Type C - Male
Features
E-marker Chip
Connector Gender on Second End
Male
End 2 Connection Type
USB 3.2 (Gen 2) Type C - Male
Connector on First End Details
1 x USB 3.2 (Gen 2) Type C - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
USBC32MUSBCMR3-AX
Zoro #
G021706674
UPC #
718037893518
Country of Origin
Thailand

Details

Connector on Second End Details
1 x USB 3.2 (Gen 2) Type C - Male
Features
E-marker Chip
Connector Gender on Second End
Male
End 2 Connection Type
USB 3.2 (Gen 2) Type C - Male
Connector on First End Details
1 x USB 3.2 (Gen 2) Type C - Male
End 1 Connection Type
USB 3.2 (Gen 2) Type C - Male
Connector Gender on First End
Male
Cable Type
USB-C
Item
Data Transfer Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.