USB 4.0 GEN 3 TYPE-C MALE TO MALE THUNDERBOLT 4 40GB 2M

  • Mfr # USBCMTB4-2M-AX

  • Zoro # G121703054


product price: $47.15
/ea

Key Features

Connector Gender on Second End
Male
Features
E-marker Chip, USB- Power Delivery (USB PD)
End 2 Connection Type
USB4 Type C - Male
Data Transfer Speed
40-Gbit/s
End 1 Connection Type
USB4 Type C - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBCMTB4-2M-AX
Zoro #
G121703054
UPC #
198105020198
Country of Origin
Multiple

Details

Connector Gender on Second End
Male
Features
E-marker Chip, USB- Power Delivery (USB PD)
End 2 Connection Type
USB4 Type C - Male
Data Transfer Speed
40-Gbit/s
End 1 Connection Type
USB4 Type C - Male
Supported Resolutions
7680 x 4320
Connector Gender on First End
Male
Cable Type
USB-C
Connector on Second End Details
1 x USB4 Type C - Male
Item
Audio/Video/Data Transfer Cable
Connector on First End Details
1 x USB4 Type C - Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.