Zoro Homepage

Usb-C 3.0 Male To Usb-A Female Adapter

  • Mfr # USBC3MUSBAF-AX

  • Zoro # G9489130


product price: $13.85
/ea

Key Features

End 1 Connection Type
USB 3.0 Type A - Female
End 2 Connection Type
USB 3.1 (Gen 1) Type C - Male
Color
Silver
Material
Polyvinyl Chloride; Steel
Connector Plating
Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBC3MUSBAF-AX
Zoro #
G9489130
UPC #
841280152771
Country of Origin
Unknown

Details

Item
Data Transfer Adapter
End 1 Connection Type
USB 3.0 Type A - Female
End 2 Connection Type
USB 3.1 (Gen 1) Type C - Male
Color
Silver
Material
Polyvinyl Chloride; Steel
Connector Plating
Nickel
Connector on First End Details
1 x USB 3.0 Type A - Female
Product Material
Plug: Nickel-Plated Steel, Gold-Plated Terminals 3U, Outer Mold Material: PVC (environmental)
Adapter Type
USB/USB-C
Connector on Second End Details
1 x USB 3.1 (Gen 1) Type C - Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.