USB-C MALE TO HDMI MALE ADAPTER CABLE - WHITE - 6F
Mfr # USBCMHDMIM06-AX
Zoro # G010874056
product price: $22.95
/eaKey Features
Cable Length
6 ft
Data Transfer Rate
2.7 Gbit/s
Connector on First End Details
USB Type C - Male
Device Supported
MacBook Pro
Cable Type
HDMI/USB-C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USBCMHDMIM06-AX
Zoro #
G010874056
UPC #
-
Country of Origin
China
Dimensions
Cable Length
6 ft
Details
Item
Data Transfer Cable
Data Transfer Rate
2.7 Gbit/s
Connector on First End Details
USB Type C - Male
Device Supported
MacBook Pro
Cable Type
HDMI/USB-C
Connector on Second End Details
HDMI Digital Audio/Video - Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.