Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB-C MULTIPORT HUB W/ 90W ADAPTER

  • Mfr # 12N1CHD90W-AX

  • Zoro # G215289754


product price: $90.69
/ea
Free Shipping & Returns

Key Features

DisplayPort
Yes
Connectivity Technology
Wired
Screen Mode Supported
4K @ 60Hz
Height
5.16 in
Width
2.40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12N1CHD90W-AX
Zoro #
G215289754
UPC #
198105012087
Country of Origin
China

Dimensions

Height
5.16 in
Width
2.40 in
Depth
0.67 in

Details

DisplayPort
Yes
Connectivity Technology
Wired
Screen Mode Supported
4K @ 60Hz
Host Interface
USB Type C
Number of USB Type-C Ports
2
Features
Power Delivery Pass-through
Network (RJ-45)
Yes
Number of RJ-45 Ports
1
Number of VGA Outputs
1
Maximum Power Supply Wattage
90 W
Package Contents
Docking Station 90w USB Type-C Power Adapter
Supported Resolutions
3840 x 2160
USB Type-C Detail
(1) Type-C PD Charging interface, PD 100W, (1) Type-C interface: data interface
Device Supported
Notebook
Number of USB 3.0 Ports
2
Memory Card Reader
Yes
Memory Card Supported
microSD (TransFlash), SD
Number of DisplayPorts
1
DisplayPort Version
1.2
Charging Capability
Yes
VGA
Yes
Number of HDMI Outputs
1
Power Source Type
Power Adapter
Ethernet Technology
Gigabit Ethernet
USB Type-C
Yes
USB Power Delivery
100W
Number of USB 2.0 Ports
1
Total Number of USB Ports
5
HDMI
Yes
Item
Docking Station

Description

AXIOM USB-C MULTIPORT HUB W/ 90W ADAPTER

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.