XCVR CISCO COMP CWDM-SFP-1530= TAA
Mfr # AXG102264
Zoro # G610925295
product price: $464.99
/ea
Free Shipping & Returns
Key Features
Standards
TAA Compliant
Fiber Optic Mode
Single-mode
Connector Type
LC
Interfaces/Ports Details
(1) LC Network
Media Type Supported
Optical Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXG102264
Zoro #
G610925295
UPC #
840177889776
Country of Origin
Taiwan, Province of China
Details
Standards
TAA Compliant
Fiber Optic Mode
Single-mode
Connector Type
LC
Interfaces/Ports Details
(1) LC Network
Media Type Supported
Optical Fiber
Number of Ports
1
Green Environmental Attribute
Environmentally Friendly
Item
SFP (mini-GBIC) Module
Application
Optical Network
Ethernet Technology
Gigabit Ethernet
Max. Distance Supported
80 km
Compatibility
MSA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.