Zoro Homepage

AXION MSR Showerhead

  • Mfr # SP829SS

  • Zoro # G6888082


product price: $364.99
/ea
Free Shipping & Returns

Key Features

Features
Equal Distribution Of Water Throughout The Entire Footprint Of Flow
Flow Rate
20.0 gpm
Height
10-5/8"
Width
10-5/8"
Depth
4-3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP829SS
Zoro #
G6888082
UPC #
611970380186
Country of Origin
Taiwan, Province of China

Dimensions

Height
10-5/8"
Width
10-5/8"
Depth
4-3/8"
Face Dia.
10-5/8"

Details

Item
Shower Head
Features
Equal Distribution Of Water Throughout The Entire Footprint Of Flow
Flow Rate
20.0 gpm
Connection
1" IPS
Material
Stainless Steel

Description

AXION MSR Showerhead - Stainless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.