Shop AXION
See all product information
Create Account
MSR Showerhead
- Mfr # SP829HPS
- Zoro # G6888152
product price:Â
$
435.99
/ea
Free Shipping & Returns
Key Features
Features
Equal Distribution Of Water Throughout The Entire Footprint Of Flow
Flow Rate
20.0 gpm
Finish
Polished Stainless Steel
Height
10-5/8"
Width
10 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SP829HPS
- Zoro #
- G6888152
- UPC #
- 611970380179
- Country of Origin
- United States
Dimensions
- Height
- 10-5/8"
- Width
- 10 5/8 in
- Depth
- 4-3/8"
- Face Dia.
- 10-5/8"
Details
- Item
- Shower Head
- Features
- Equal Distribution Of Water Throughout The Entire Footprint Of Flow
- Flow Rate
- 20.0 gpm
- Finish
- Polished Stainless Steel
- Connection
- 1" IPS
- Material
- Stainless Steel
Description
AXION MSR Showerhead - Polished SS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.