2N Indoor View Video Master Station - 7" TouchscreenTempered Glass - Residential, Office

  • Mfr # 02087-001

  • Zoro # G311332224


product price:  $1,107.29
/ea
Free Shipping & Returns

Key Features

Standards
IEEE 802.3af
Width
7.6 in
Depth
2"
Height
6.2 in
Screen Resolution
1024 x 600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02087-001
Zoro #
G311332224
UPC #
43222500
Country of Origin
China

Dimensions

Width
7.6 in
Depth
2"
Height
6.2 in
Screen Size
7 in

Details

Item
Video Door Phone Master Station
Standards
IEEE 802.3af
Screen Resolution
1024 x 600
Touchscreen
Yes
Input Voltage
12 V DC
Color
Black
Material
Tempered Glass
Product Line
Indoor View

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.