Zoro Homepage

2N IP ONE - SURFACE MOUNT BOX

  • Mfr # 03327-001

  • Zoro # G116470138


product price: $78.89
/ea
Free Shipping & Returns

Key Features

Device Supported
Intercom
Compatible With
2N IP One
Height
7.32 in
Form Factor
Surface Mountable
Color
Black Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03327-001
Zoro #
G116470138
UPC #
8595159524818
Country of Origin
China

Dimensions

Height
7.32 in
Width
3.66 in
Depth
2.83 in

Details

Device Supported
Intercom
Compatible With
2N IP One
Form Factor
Surface Mountable
Color
Black Gray
Item
Mounting Box
Features
Easy to Install, Durable
Finishing
Powder Coated
Mount Surface
Concrete, Wall
Material
Aluminum

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.