Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30W Single-Port PoE Midspan for Power Over Ethernet Plus

  • Mfr # 02172-004

  • Zoro # G614865863


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Minimum Frequency
50 Hz
Input Voltage
230 V AC, 120 V AC
Standards
IEC 60068-2-1, IEC 60068-2-2, IEC 60068-2-6, IEC 60068-2-14, IEC 60068-2-27, IEC 60068-2-78
Compatible With
Axis Fixed Cameras: M1065-L, M1134, M1135, M1135-E, M1137, M1137-E, M1145-L, M2025-LE, M2026-LE Mk II, P1214, P1214-E, P1224-E, P1244, P1245, P1254, P1264, P1265, P1275, P1375, P1375-E, P1377, P1377-LE, P1378, P1378-LE, P1445-LE, P1445-LE-3, P1447-LE, P1448-LE, P1455-LE, Q1615 Mk II, Q1615 Mk III, Q1615-E Mk II, Q1615-LE Mk III, Q1645, Q1645-LE, Q1647, Q1647-LE, Q1659, Q1700-LE, Q1785-LE, Q1786-LE, Q1798-LE Axis Fixed Dome Cameras: M3015, M3016, M3037-PVE, M3057-PLVE, M3058-PLVE, M3064-V, M3065-V, M3066-V, M3067-P, M3068-P, M3075-V, M3115-LVE, M3116-LVE, M3205-LVE, M3206-LVE, M4206-LV, M4206-V, P3227-LV, P3227-LVE, P3228-LV, P3228-LVE, P3245-LV, P3245-LVE, P3245-V, P3245-VE, P3247-LV, P3247-LVE, P3248-LV, P3248-LVE, P3255-LVE, P3367-V, P3367-VE, P3374-LV, P3374-V, P3375-LV, P3375-LVE, P3375-V, P3375-VE, P3715-PLVE, P3717-PLE, P3719-PLE, P3904-R Mk II, P3905-R Mk II, P3915-R Mk II, P3925-R, P3935-LR, P9106-V, Q3515-LV, Q3515-LVE, Q3517-LV, Q3517-LVE, Q3517-SLVE, Q3518-LVE, Q3527-LVE, Q3615-VE, Q3617-VE, Q3708-PVE, Q3709-PVE, Q9216-SLV Axis Housings: T92E20 Outdoor Housing, T92G20 Outdoor Housing, T93F20 Outdoor Housing, Axis I/O Relay Modules:, A9161, A9188, A9188-VE Axis Illuminators: T90C20 Fixed Dome IR-LED, T90D20 PoE IR-LED, T90D25 PoE W-LED Axis Intercoms: A8207-VE Mk II Axis Modular Cameras: F34 Main Unit, F34 Surveillance system, F41 Main Unit, F44 Dual Audio Input Axis Mounts: T91G61 Wall Mount, T91H61 Wall Mount, Axis PTZ Cameras:, M5054, M5055, M5065, M5525-E, P5414-E, P5415-E, P5654-E, P5655-E, Q6074, Q6074-E, Q6075, Q6075-E, Q6128-E, Q6154-E, Q6155-E Axis PoE Extenders: Long Range PoE Extender Kit (01857-001) Axis Power Over Ethernet: PoE Splitter 5 V (02044-001) Axis Security Radars: D2050-VE, D2110-VE Axis Speakers: C1310-E, C1410 Axis Thermal Cameras: P1280-E, P1290-E, Q1941-E, Q1941-E PT Mount, Q1942-E, Q1942-E PT Mount, Q2901-E, Q2901-E PT Mount Axis Video Encoders: M7104, P7304, Q7411, Q7424-R Mk II
Maximum Output Power
30 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02172-004
Zoro #
G614865863
UPC #
7331021074071
Country of Origin
China

Dimensions

Width
1.8 in
Height
1.2 in

Details

Minimum Frequency
50 Hz
Input Voltage
230 V AC, 120 V AC
Standards
IEC 60068-2-1, IEC 60068-2-2, IEC 60068-2-6, IEC 60068-2-14, IEC 60068-2-27, IEC 60068-2-78
Compatible With
Axis Fixed Cameras: M1065-L, M1134, M1135, M1135-E, M1137, M1137-E, M1145-L, M2025-LE, M2026-LE Mk II, P1214, P1214-E, P1224-E, P1244, P1245, P1254, P1264, P1265, P1275, P1375, P1375-E, P1377, P1377-LE, P1378, P1378-LE, P1445-LE, P1445-LE-3, P1447-LE, P1448-LE, P1455-LE, Q1615 Mk II, Q1615 Mk III, Q1615-E Mk II, Q1615-LE Mk III, Q1645, Q1645-LE, Q1647, Q1647-LE, Q1659, Q1700-LE, Q1785-LE, Q1786-LE, Q1798-LE Axis Fixed Dome Cameras: M3015, M3016, M3037-PVE, M3057-PLVE, M3058-PLVE, M3064-V, M3065-V, M3066-V, M3067-P, M3068-P, M3075-V, M3115-LVE, M3116-LVE, M3205-LVE, M3206-LVE, M4206-LV, M4206-V, P3227-LV, P3227-LVE, P3228-LV, P3228-LVE, P3245-LV, P3245-LVE, P3245-V, P3245-VE, P3247-LV, P3247-LVE, P3248-LV, P3248-LVE, P3255-LVE, P3367-V, P3367-VE, P3374-LV, P3374-V, P3375-LV, P3375-LVE, P3375-V, P3375-VE, P3715-PLVE, P3717-PLE, P3719-PLE, P3904-R Mk II, P3905-R Mk II, P3915-R Mk II, P3925-R, P3935-LR, P9106-V, Q3515-LV, Q3515-LVE, Q3517-LV, Q3517-LVE, Q3517-SLVE, Q3518-LVE, Q3527-LVE, Q3615-VE, Q3617-VE, Q3708-PVE, Q3709-PVE, Q9216-SLV Axis Housings: T92E20 Outdoor Housing, T92G20 Outdoor Housing, T93F20 Outdoor Housing, Axis I/O Relay Modules:, A9161, A9188, A9188-VE Axis Illuminators: T90C20 Fixed Dome IR-LED, T90D20 PoE IR-LED, T90D25 PoE W-LED Axis Intercoms: A8207-VE Mk II Axis Modular Cameras: F34 Main Unit, F34 Surveillance system, F41 Main Unit, F44 Dual Audio Input Axis Mounts: T91G61 Wall Mount, T91H61 Wall Mount, Axis PTZ Cameras:, M5054, M5055, M5065, M5525-E, P5414-E, P5415-E, P5654-E, P5655-E, Q6074, Q6074-E, Q6075, Q6075-E, Q6128-E, Q6154-E, Q6155-E Axis PoE Extenders: Long Range PoE Extender Kit (01857-001) Axis Power Over Ethernet: PoE Splitter 5 V (02044-001) Axis Security Radars: D2050-VE, D2110-VE Axis Speakers: C1310-E, C1410 Axis Thermal Cameras: P1280-E, P1290-E, Q1941-E, Q1941-E PT Mount, Q1942-E, Q1942-E PT Mount, Q2901-E, Q2901-E PT Mount Axis Video Encoders: M7104, P7304, Q7411, Q7424-R Mk II
Maximum Output Power
30 W
Maximum Frequency
60 Hz
Output Ports
1 x PoE
Color
Black
Input Ports
1 x 10/100/1000Base-T
Item
PoE Injector
Environmentally Friendly
Yes
Includes
30 W Midspan, Installation Guide, Cable Mains IEC-C13
Form Factor
Wall/Shelf/DIN Rail Mountable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.