Zoro Homepage

AXIS Q9307-LV

  • Mfr # 02487-001

  • Zoro # G915368827


product price: $1,735.99
/ea
Free Shipping & Returns

Key Features

Color
White
Maximum Power Consumption
25.50 W
Storage Type
Memory Card
Impact Protection Rating
IK08
Night Vision
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02487-001
Zoro #
G915368827
UPC #
7331021078291
Country of Origin
Poland

Dimensions

Minimum Focal Length
3 mm
Image Sensor Size
1/2.7"
Maximum Focal Length
8 mm

Details

Item
Network Camera
Color
White
Maximum Power Consumption
25.50 W
Storage Type
Memory Card
Impact Protection Rating
IK08
Night Vision
Yes
Longest Shutter Speed
1/5 Second
Input Voltage
12V DC
Maximum Operating Temperature
104°F
Effective Camera Resolution
5 MP
Night Vision Distance
131.23 ft
Video Formats
H.264B, H.265 (MPEG-H Part 2/HEVC) Main Profile, H.264B (MPEG-4 Part 10/AVC), H.264H, H.264M, H.264M (MPEG-4 Part 10/AVC), H.264H (MPEG-4 Part 10/AVC), H.264, Zipstream, Motion JPEG, H.265
Indoor/Outdoor
Indoor
HD Recording
Yes
IP Rating
IP44
Features
Multi-view Stream, Smart Object Detection, Human Detection, Day/Night, Tampering Alarm, Motion Detection, Vehicle Detection, Noise Reduction, Wide Dynamic Range, Video Management System, Built-in Microphone, Voice Detection, Audio Detection
Image Sensor Type
RGB CMOS
Protocols
CIFS/SMB, IPv4, RTCP, MQTT v3.1.1, NTP, LLDP, HTTPS, RTSP, TCP, ICMP, UPnP, IGMPv1/v2/v3, FTP, NTS, SNMPv1/v2c/v3 (MIB2), IEEE 802.1AR, Syslog, UDP, ARP, TLS, IPv6 USGv6, DNS/DNSv6, SRTP/RTSPS, SSH, RTP, CDP, ICMPv4/ICMPv6, SMTP, HTTP/2, DiffServ (QoS), QoS, IEEE 802.1X (EAP-TLS), DHCPv4/v6, ZeroConf, UDP/TCP/TLS, SFTP, HTTP, mDNS (Bonjour), DDNS, RFC 3164/5424
Camera Iris
P-iris
Night Vision Type
Infrared
Power Source Type
PoE, DC
Connectivity Technology
Wired
Lens Included
Yes
Maximum Frame Rate
30 fps
Lens Type
Varifocal
Network (RJ-45)
Yes
Minimum Operating Temperature
32°F
Maximum Video Resolution
2592 x 1944
Color Supported
Color
Durability
Vandal Resistant, Chemical Resistant
Mounting
Junction Box Mount, Gang Box Mount, Ceiling Mount, Wall Mount, Bracket Mount
Remote Management
Yes
Shortest Shutter Speed
1/33500 Second
Field of View
(H) 104°-40°, (V) 74°-29°
Optical Zoom
2.7x
Ethernet Technology
Gigabit Ethernet
Maximum Aperture
f/1.3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.