CANON NTWK CAM VB-H47B
Mfr # 5715C002
Zoro # G414875529
product price: $3,527.99
/ea
Free Shipping & Returns
Key Features
Height
6.1 in
Color
Black
Features
Auto Image Stabilizer, Audio Compression, Privacy Masking, Day/Night, Auto Gain Control, Multi-view Stream, Wide Dynamic Range, Password Protection, White Balance, Noise Reduction, Motion Detection, Face Detection, Panoramic Stream
Color Supported
Color
Mounting
Ceiling Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5715C002
Zoro #
G414875529
UPC #
4549292202106
Country of Origin
Taiwan, Province of China
Dimensions
Height
6.1 in
Maximum Focal Length
97 mm
Minimum Focal Length
4.70 mm
Image Sensor Size
1/2.8"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.