Zoro Homepage

Ethernet Surge Protector

  • Mfr # 5801-641

  • Zoro # G010670641


product price: $170.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP66
Width
7.5
Enclosure Material
metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5801-641
Zoro #
G010670641
UPC #
7331021054899
Country of Origin
China

Dimensions

Width
7.5

Details

Item
Surge Protection Device
IP Rating
IP66
Enclosure Material
metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.