Zoro Homepage

P4705-PLVE

  • Mfr # 02415-001

  • Zoro # G415368808


product price: $1,191.99
/ea
Free Shipping & Returns

Key Features

Height
3.5 in
Color
White, Black
Width
5.2 in
Length
8.2 in
Optical Zoom
2.5x
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02415-001
Zoro #
G415368808
UPC #
7331021076952
Country of Origin
Poland

Dimensions

Height
3.5 in
Width
5.2 in
Length
8.2 in
Minimum Focal Length
3.26 mm
Maximum Focal Length
8.12 mm

Details

Item
Network Camera
Color
White, Black
Optical Zoom
2.5x
Features
HTTPS Encryption, Day/Night, Password Protection, Motion Detection, Privacy Masking, Wide Dynamic Range, Vehicle Detection, Video Management System, Human Detection, SD Card Local Storage
Power Source Type
PoE
Field of View
(H) 107°-39°, (V) 55°-22°, (D) 131°-45°
HD Recording
Yes
Maximum Frame Rate
60 fps
Recording Formats
Full HD
Night Vision Type
Infrared
Longest Shutter Speed
1.5 Second
Network (RJ-45)
Yes
Connectivity Technology
Wired
Minimum Operating Temperature
-22°F
Color Supported
Color
Indoor/Outdoor
Outdoor
Minimum Aperture
f/3.2
Maximum Operating Temperature
122°F
Series
P47
Storage Type
Memory Card
Lens Type
Varifocal
Video Formats
H.265, H.265 (MPEG-H Part 2/HEVC), H.264H (MPEG-4 Part 10/AVC), H.264M, H.264H, H.264M (MPEG-4 Part 10/AVC), Zipstream, H.264B (MPEG-4 Part 10/AVC), Motion JPEG, H.264B, H.264
Mounting
Junction Box Mount, Gang Box Mount, Tripod Mount, Conduit Mount, Wall Mount
Remote Management
Yes
Impact Protection Rating
IK10
IP Rating
IP67, IP66
Maximum Aperture
f/1.9
Shortest Shutter Speed
1/20000 Second
Number of Sensors
2
Maximum Video Resolution
1920 x 1080
Effective Camera Resolution
2 MP
Image Sensor Type
RGB CMOS
Night Vision Distance
49.21 ft
Night Vision
Yes
Lens Included
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.