Zoro Homepage

P4707-PLVE

  • Mfr # 02416-001

  • Zoro # G414875543


product price: $1,341.99
/ea
Free Shipping & Returns

Key Features

Height
3.5 in
Color
White, Black
Width
5.2 in
Length
8.2 in
Maximum Operating Temperature
122°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02416-001
Zoro #
G414875543
UPC #
7331021076969
Country of Origin
Poland

Dimensions

Height
3.5 in
Width
5.2 in
Length
8.2 in
Minimum Focal Length
3.30 mm
Maximum Focal Length
8.10 mm

Details

Item
Network Camera
Color
White, Black
Maximum Operating Temperature
122°F
Field of View
(H) 98°-36°, (V) 69°-27°, (D) 133°-46°
Minimum Operating Temperature
-22°F
Night Vision Type
Infrared
Maximum Aperture
f/1.9
Color Supported
Color
IP Rating
IP66, IP67
Network (RJ-45)
Yes
Remote Management
Yes
Night Vision Distance
49.21 ft
Series
P47
Features
Password Protection, Video Management System, Motion Detection, HTTPS Encryption, Day/Night, Wide Dynamic Range, Privacy Masking, SD Card Local Storage, Human Detection, Vehicle Detection
Effective Camera Resolution
5 MP
Lens Included
Yes
Number of Sensors
2
Optical Zoom
2.5x
Longest Shutter Speed
1/5 Second
Connectivity Technology
Wired
Night Vision
Yes
Power Source Type
PoE
Image Sensor Type
RGB CMOS
Maximum Video Resolution
2592 x 1944
Shortest Shutter Speed
1/33500 Second
Lens Type
Varifocal
Includes
Installation Guide, Windows Decoder 1-user License, connector Kit, Weathershield, Connector Guard
Video Formats
H.264B (MPEG-4 Part 10/AVC), H.265, Zipstream, H.264H (MPEG-4 Part 10/AVC), H.264M (MPEG-4 Part 10/AVC), Motion JPEG, H.265 (MPEG-H Part 2/HEVC), H.264
HD Recording
Yes
Storage Type
Memory Card
Mounting
Bracket Mount
Maximum Frame Rate
30 fps
Minimum Aperture
f/3.2
Impact Protection Rating
IK10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.