Zoro Homepage

S1216 TWR

  • Mfr # 02694-004

  • Zoro # G122605425


product price: $6,214.99
/ea
Free Shipping & Returns

Key Features

Total Number of Audio Out Ports
1
Power Source
AC Supply
Ethernet
Yes
HD Recording
Yes
Power Consumption
500 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02694-004
Zoro #
G122605425
UPC #
-
Country of Origin
Poland

Details

Total Number of Audio Out Ports
1
Power Source
AC Supply
Ethernet
Yes
HD Recording
Yes
Power Consumption
500 W
Maximum Frame Rate
30 fps
System Components
Camera Station
Hard Drive Capacity
8 TB
Item
Video Surveillance Station
Remote Management
Yes
Rear Camera Video Recording Resolution
4K
Total Number of Audio In Ports
1
Maximum Resolution
4K
USB
Yes
Standard Memory
2 GB
Total Number of Channels
32
Includes
Camera Station S1216 Tower Recording Server, 16 x Licenses, Wall Plug Power Cord
Base Unit Connectivity Technology
Wired

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.