Zoro Homepage
This item is Discontinued.
Axis Communications Snagless 3 ft. CAT-5E UTP Patch Cables PET11-0920

Snagless 3 ft. CAT-5E UTP Patch Cables (Discontinued)

  • Mfr # PET11-0920
  • Zoro # G0197584
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PET11-0920
Zoro #
G0197584
UPC #
86844119207
Country of Origin
China

Dimensions

Cable Length
3 ft

Details

Cable Type
Category 5e
Color
Gray
Features
Snagless
Product Type
Network Cable
Material
Polyvinyl Chloride (PVC) - Jacket

Description

This 3 ft. Axis CAT-5E cable is suitable for 100 Mbps high-speed data and telecommunication applications. Each ends is terminated with 8-contact RJ45 modular plugs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.