Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M1135 MK II 2 Megapixel Indoor Full HD Network Camera - Color, Monochrome - Box

  • Mfr # 02483-001

  • Zoro # G311332026


product price: $604.99
/ea
Free Shipping & Returns

Key Features

Maximum Aperture
f/1.4
HD Recording
Yes
Storage Type
Memory Card
Optical Zoom
3.5x
Maximum Video Resolution
1920 x 1080
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
02483-001
Zoro #
G311332026
UPC #
46171610
Country of Origin
Poland

Dimensions

Minimum Focal Length
3 mm
Maximum Focal Length
10.50 mm

Details

Item
Network Camera
Maximum Aperture
f/1.4
HD Recording
Yes
Storage Type
Memory Card
Optical Zoom
3.5x
Maximum Video Resolution
1920 x 1080
Indoor/Outdoor
Indoor
Network (RJ-45)
Yes
Lens Type
Varifocal
Color Supported
Monochrome, Color
Lens Mount Type
CS-Mount
Lens Included
Yes
Maximum Frame Rate
30 fps
Features
Built-in Microphone, Wide Dynamic Range, Day/Night, Tampering Alarm, Audio Detection, SD Card Local Storage
Recording Formats
Full HD
Remote Management
Yes
Video Formats
H.264, Zipstream, Motion JPEG, H.265
Effective Camera Resolution
2 Megapixel
Mount Type
Wall Mount, Ceiling Mount
Connectivity Technology
Wired
Field of View
90° - 33°
Series
M11

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.