Zoro Homepage

P3738-PLE 32 Megapixel Outdoor 4K Network Camera - Color - Dome - White

  • Mfr # 02635-001

  • Zoro # G711332015


product price: $2,315.99
/ea
Free Shipping & Returns

Key Features

Height
3.6"
Color
White
Outside Dia.
10"
Image Sensor Size
1/2.8"
Network (RJ-45)
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02635-001
Zoro #
G711332015
UPC #
46171610
Country of Origin
Mexico

Dimensions

Height
3.6"
Outside Dia.
10"
Image Sensor Size
1/2.8"
Maximum Focal Length
8.10 mm
Minimum Focal Length
3.20 mm

Details

Item
Network Camera
Color
White
Network (RJ-45)
Yes
Maximum Power Consumption
25.50 W
Camera Iris
Fixed
HD Recording
Yes
Maximum Frame Rate
15 fps
Minimum Aperture
f/3.2
Image Sensor Type
RGB CMOS
Impact Protection Rating
IK09
Color Supported
Color
Effective Camera Resolution
32 Megapixel
Night Vision Distance
49.21 ft
Mount Type
Conduit Mount, Junction Box Mount, Bracket Mount
Field of View
Horizontal field of view: 108°-40°, Vertical field of view: 55°-23°, Diagonal field of view: 131°-46°
Maximum Operating Temperature
122°F (50°C)
Durability
Impact Resistant
Longest Shutter Speed
2 Second
Ethernet Technology
Gigabit Ethernet
Protocols
Syslog, RTSP, SRTP/RTSPS, mDNS (Bonjour), IGMPv1/v2/v3, NTS, IPv6 USGv6, SMTP, EAP/TLS, LLDP, TCP, HTTPS, ARP, FTP, HTTP, TLS, UDP/TCP/TLS, CIFS/SMB, UDP, DNS/DNSv6, DDNS, IEEE 802.1X, UPnP, DHCPv4/v6, HTTP/2, ONVIF, RTP, NTP, DiffServ (QoS), IPv4, IEEE 802.1AR, ICMPv4/ICMPv6, RTCP, SSH, ZeroConf, MQTT v3.1.1, SFTP, SNMPv1/v2c/v3 (MIB2), CDP
Night Vision Type
Infrared
Optical Zoom
2.5x
Shortest Shutter Speed
1/16000 Second
Night Vision
Yes
Number of Sensors
4
Minimum Operating Temperature
-22°F (-30°C)
Storage Type
Memory Card
Video Formats
H.264B (MPEG-4 Part 10/AVC), H.264H (MPEG-4 Part 10/AVC), H.264M (MPEG-4 Part 10/AVC), H.265 (MPEG-H Part 2/HEVC) Main Profile, Motion JPEG
Indoor/Outdoor
Outdoor
Maximum Video Resolution
3840 x 2160
Lens Included
Yes
Features
Ingress Protection, Privacy Protection, Built-in IR LED, White Balance, 3D Noise Reduction, Vehicle Detection, Motion Detection, Day/Night, HTTPS Encryption, Human Detection
Remote Management
Yes
Connectivity Technology
Wired
Recording Formats
4K
Lens Type
Varifocal
Maximum Aperture
f/1.9
Series
P37

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.