Zoro Homepage

T91B47 POLE MOUNT INDR OUTDR 100-410 MM

  • Mfr # 01164-001

  • Zoro # G211386365


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Color
White
Height
5.8"
Includes
T91B47 Pole Mount For Different Pole Diameters, Stainless Steel Straps, Installation Guide, Cable Ties, Screws
Width
4.4"
Depth
1.7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01164-001
Zoro #
G211386365
UPC #
43211600
Country of Origin
China

Dimensions

Height
5.8"
Width
4.4"
Depth
1.7"

Details

Item
Pole Mount
Color
White
Includes
T91B47 Pole Mount For Different Pole Diameters, Stainless Steel Straps, Installation Guide, Cable Ties, Screws
Compatibility
Maximum Load Capacity
33.07 lb
Device Supported
Speaker, Camera Mount, Network Camera, Camera Housing, Radar Detector

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.