Citterio M 2-Hole Single-Handle Kitchen Faucet 2-Spray Pull-Down, 1.75 GPM in Polished Nickel
- Mfr # 34822831
- Zoro # G122972602
product price:Â
$
1,552.99
/ea
Free Shipping & Returns
Key Features
Color - Drains
Polished Nickel
Depth
15.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 34822831
- Zoro #
- G122972602
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Depth
- 15.9 in
Details
- Color - Drains
- Polished Nickel
- Item
- Kitchen Faucet
Description
Inspired by life in the modern metropolis, where space is often at a premium, AXOR Citterio M defines an urban aesthetic of elegance and sophistication. Created with more confined spaces in mind, the collection is characterized by reduced and slender forms, delicately tapered and contoured. With its quiet presence and understated beauty, it transforms the bathroom into a retreat from the commotion of city life, a place in which to reinvigorate both mind and body. Versatile and adaptable, timeless yet modern, AXOR Citterio is an ideal complement to virtually any bathroom decor.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.