Shop AXOR
See all product information
Create Account
Citterio Single-Hole Faucet 90 with Pop-Up Drain- Rhombic Cut, 1.2 GPM in Brushed Nickel
- Mfr # 39001821
- Zoro # G922971140
product price:
$
1,395.00
/ea
Free Shipping & Returns
Key Features
Width
2.2 in
Length
5.5 in
Height
5.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 39001821
- Zoro #
- G922971140
- UPC #
- -
- Country of Origin
- Unknown
- Color
- Brushed Nickel
- Item
- Single Hole Bathroom Faucet
Dimensions
- Width
- 2.2 in
- Length
- 5.5 in
- Height
- 5.8 in
Description
An icon of modern bathroom design. Understated yet unmistakably luxurious, with distinctive flat surfaces that brilliantly reflect the light, AXOR Citterio celebrates the preciousness of water itself. With balanced proportions and elegant geometries, the collection suits any bathroom ambience. It comprises an extensive range of products, including faucets in a variety of handle styles. AXOR Citterio comprises a wide range of faucet types and handle styles. Along with the pin handle, cross handle and original lever handle, the collection now includes a ‘floating’ lever handle that is even more precise, intuitive and easy to use. As a luxurious touch, the new handle is available in an optional “rhombic cut” 3D surface pattern. Like all AXOR Citterio handles, it favors a fluid ease of operation to heighten awareness of water.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.