Drains Floor Installation 35 7/16" in Chrome
- Mfr # 42522001
- Zoro # G722971463
product price:Â
$
1,002.99
/ea
Free Shipping & Returns
Key Features
Color - Drains
Chrome
Length - Drains
35 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 42522001
- Zoro #
- G722971463
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Length - Drains
- 35 in
Details
- Color - Drains
- Chrome
- Item
- Shower Drain
Description
AXOR Drain elevates the shower drain to an object of design that completes the look of any AXOR bathroom. Available in the same rich range of AXOR FinishPlus colors and surfaces as the AXOR collections and programs, AXOR Drain makes an individual statement grounded in excellent function. The first drain in the AXOR program offers a sleek and seamless aesthetic, without visible silicone joints, harmonizing with various shower floor surfaces-from marble to porcelain, travertine to slate. Thanks to newly acquired innovative technology and outstanding AXOR quality, the drains are easy to install and require minimal cleaning.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.