Shop AXOR
See all product information
Create Account
Montreux Towel Bar 24" in Brushed Black Chrome
- Mfr # 42060340
- Zoro # G522971304
product price:
$
562.00
/ea
Free Shipping & Returns
Key Features
Color
Brushed Black Chrome
Width
30.8 in
Bar Length
2.8 in
Height
2.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42060340
- Zoro #
- G522971304
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Towel Bar
- Color
- Brushed Black Chrome
Dimensions
- Width
- 30.8 in
- Bar Length
- 2.8 in
- Height
- 2.1 in
Description
The AXOR Montreux Collection reflects early 20th-century industrial desgin. Inspired by the luxurious fixtures of Europe’s grand hotels, this sophisticated collection is as authentic in its detail, including slip-fit pipes and porcelain inlays, as it is contemporary in its manufacture. Traditional industrial design meets state-of-the-art technology and manufacture in AXOR Montreux. For an authentic Belle Epoque look, the collection includes low-spout faucets, bridge faucets and classic cross handles with porcelain inlays. High-spout faucets, three-hole faucets and lever handles offer a modern interpretation of the style. At the wash basin, four mixers, including a wall-mounted version, are available. For the bath, AXOR Montreux mixers range from floorstanding to four-hole tile-mounted to exposed-installation two-handle wall-mounted, all with a choice of cross or lever handles.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.