Shop AXOR
See all product information
Create Account
MyEdition Single-Hole Faucet 70, 1.2 GPM in Matte Black
- Mfr # 47010671
- Zoro # G022972443
product price:
$
1,656.00
/ea
Free Shipping & Returns
Key Features
Length
200 in
Height
149 in
Color
Matte Black
Width
82 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 47010671
- Zoro #
- G022972443
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Single Hole Bathroom Faucet
- Color
- Matte Black
Dimensions
- Length
- 200 in
- Height
- 149 in
- Width
- 82 in
Description
AXOR MyEdition. A collection for the age of personalization. Flat, modern and supremely minimal, the faucet is topped by an elegant cover plate in the material of one’s choice. Select from rich Nappa leather, radiant mirrored glass, warm black walnut veneer, cool white Lasa marble and more, or take the quest for individualization even further with the help of AXOR Signature services. Once the cover plate has been selected, AXOR MyEdition can be finished in one of 2 AXOR finish options. After all, luxury should be personal.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.