One Wall-Mounted Single-Handle Faucet, 1.2 GPM in Brushed Nickel
- Mfr # 48120821
- Zoro # G722973702
product price:Â
$
1,513.60
/ea
Free Shipping & Returns
Key Features
Width
7 in
Color
Brushed Nickel
Height
4 in
Length
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48120821
- Zoro #
- G722973702
- UPC #
- -
- Country of Origin
- Unknown
- Color
- Brushed Nickel
Dimensions
- Width
- 7 in
- Height
- 4 in
- Length
- 9 in
Description
AXOR One is characterized by a design language of slender silhouettes, flat surfaces, soft corners and balanced proportions. At the sink, the faucet with all-in-one control features a gentle taper to the curved spout, a subtle detail that signals exceptional quality of design and manufacture. Utilizing Select technology, the mechanical controller provides a new mode of interaction: Simply press down to start or stop the water; swivel clockwise to increase the temperature. Easy, intuitive and precise, the new interaction mode also conserves water. The AXOR ONE collection comes in 5 finishes: chrome, brushed gold optic, brushed black chrome, matte black, and brushed nickel.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.