Shop AXOR
See all product information
Create Account
Rough, Wall-Mounted Single-Handle Faucet
- Mfr # 13625181
- Zoro # G922971348
product price:
$
373.00
/ea
Free Shipping & Returns
Key Features
Length
4.3 in
Height
3.9 in
Width
5.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13625181
- Zoro #
- G922971348
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Length
- 4.3 in
- Height
- 3.9 in
- Width
- 5.1 in
Description
Founded in Germany's Black Forest in 1901, Hansgrohe is committed to building a strong sense of tradition. Hansgrohe's products offer a lifetime of satisfaction featuring the ultimate in quality, design and performance. Customers appreciate our many breakthroughs in comfort and technology that allow you to make the most of water. With its wide range of products, Hansgrohe has the right solution for you. Enjoy every moment, each one is unique, just like your Hansgrohe shower. Hansgrohe has always had a sharp eye for innovation, designing products with exceptional durability that are not only highly functional but also a source of pleasure. For us, this means constantly advancing and striving for improvements. Our showers and faucets offer many useful functions and details that make daily use as easy and comfortable as possible so that you can enjoy your Hansgrohe products for many years to come. If you have any questions or concerns regarding this product and/or it’s functionality, please contact Hansgrohe‘s Customer Service department at 1-800-334-0455.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.