Shower Solutions Textile Hose with Cylindircal and Conical Nut, 49" in Matte Black
- Mfr # 28227670
- Zoro # G522972035
product price:
$
155.99
/ea
Free Shipping & Returns
Key Features
Color
Matte Black
Length
49 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 28227670
- Zoro #
- G522972035
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Length
- 49 in
Details
- Color
- Matte Black
- Item
- Handshower Hose
Description
Effortless showering: Textile shower hose from AXOR. Experience a completely new showering sensation with the AXOR ShowerSolutions textile shower hose. Because the world exclusive from AXOR is significantly lighter than a comparable AXOR shower hose. The AXOR textile hose consists of multi-colored, braided yarns that offer even more freedom of movement and flexibility. When showering, the cotton-like material pampers you with a pleasantly warm and soft feeling on the skin. The multi-colored textile mesh fascinates with an individual design that perfectly matches the colors of the finishes of AXOR showers and faucet. Together, they create a cozy ambience and transform your shower into an oasis of well-being. AXOR textile hoses - the magic is in the detail. A sense of well-being: The yarns used are made from recycled PET and thus help protect the environment. Known and proven in outdoor and water sports: the high-density braid is waterproof, dirt-repellent and extremely long-lasting. Extra clean: the shower hose is easy to clean and is even dishwasher safe up to 140 °F. Universally suitable: AXOR textile hoses fit every shower head and every normal water connection (1/2 inch)
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.