Shop AXOR
See all product information
Create Account
ShowerComposition 1-Jet Showerhead 110/220 and Shoulder Shower, 1.75 GPM in Brushed Gold Optic
- Mfr # 12793251
- Zoro # G822971080
product price:Â
$
4,512.99
/ea
Free Shipping & Returns
Key Features
Depth
21 in
Color
Brushed Gold Optic
Length
17 in
Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12793251
- Zoro #
- G822971080
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Depth
- 21 in
- Length
- 17 in
- Width
- 4 in
Details
- Item
- Showerhead
- Color
- Brushed Gold Optic
Description
A shower is a very intimate space, and it must be flexible and adaptable to an individual’s needs. Designed by world-renowned creator Philippe Starck, AXOR ShowerComposition introduces a striking new universal design language, modern and timeless, to the shower. It features sleek, flat surfaces and ultra-slim profiles in an architectonic composition that presents new possibilities for individual expression. Whether as an all-in-one shower panel or a personalized arrangement of floating modules, AXOR ShowerComposition offers exceptional performance, including immersive PowderRain spray mode overhead and PowderRain shoulder showers with angle adjustment. AXOR ShowerComposition features a reduced, rectangular design, the diminutive depth of the showerhead and vertical panels, counterbalanced by their generous width. While the shower panel offers full functionality in one single basic set, individual shower modules can be composed and arranged for a truly personalized shower experience.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.