ShowerSolutions Extension Pipe for Ceiling Mount Square, 4" in Chrome
- Mfr # 26437001
- Zoro # G422972173
product price:Â
$
182.99
/ea
Free Shipping & Returns
Key Features
Length
4 in
Depth (In.)
3.5 in
Color
Chrome
Width (In.)
3.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 26437001
- Zoro #
- G422972173
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Length
- 4 in
- Depth (In.)
- 3.5 in
- Width (In.)
- 3.5 in
Details
- Color
- Chrome
- Item
- Showerarm
Description
Flawless design. Intuitive function. Unrivaled innovation. All contribute to a shower experience like no other. The AXOR shower experience. In styles that harmonize with every decor, the AXOR shower line is comprised of overhead showers, hand showers, modular shower systems, shower pipes, thermostatic shower trims, and state-of-the-art control units with Select technology.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.