Starck Semi-Pro Kitchen Faucet 2-Spray, 1.75 GPM in Stainless Steel Optic
- Mfr # 10820801
- Zoro # G022972078
product price:Â
$
2,396.99
/ea
Free Shipping & Returns
Key Features
Width
4.3 in
Color - Drains
Stainless Steel Optic
Depth
25.8 in
Length - Drains
12.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10820801
- Zoro #
- G022972078
- UPC #
- -
- Country of Origin
- Unknown
- Color - Drains
- Stainless Steel Optic
- Item
- Kitchen Faucet
Dimensions
- Width
- 4.3 in
- Depth
- 25.8 in
- Length - Drains
- 12.8 in
Description
AXOR Starck. The collection that revolutionized bathroom design. Its archetypal form, inspired by the traditional well pump, tells a story of beauty in simplicity. By reducing the faucet to pure essence, just two pipes and a joystick control, it focuses our attention on water itself. The luxury of it. The pleasure of it. The necessity of it. A collection as relevant today as it was at its launch more than 25 years ago, AXOR Starck may truly be described as The Original.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.