Shop AXOR
See all product information
Create Account
Starck Single-Hole Faucet 90 with Pop-Up Drain, 1.2 GPM in Brushed Black Chrome
- Mfr # 10111341
- Zoro # G522971670
product price:Â
$
1,506.00
/ea
Free Shipping & Returns
Key Features
Width
1.8 in
Length
6.3 in
Height
10.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10111341
- Zoro #
- G522971670
- UPC #
- -
- Country of Origin
- Unknown
- Color
- Brushed Black Chrome
- Item
- Single Hole Bathroom Faucet
Dimensions
- Width
- 1.8 in
- Length
- 6.3 in
- Height
- 10.1 in
Description
AXOR Starck. The collection that revolutionized bathroom design. Its archetypal form, inspired by the traditional well pump, tells a story of beauty in simplicity. By reducing the faucet to pure essence, just two pipes and a joystick control, it focuses our attention on water itself. The luxury of it. The pleasure of it. The necessity of it. A collection as relevant today as it was at its launch more than 25 years ago, AXOR Starck may truly be described as The Original.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.