Shop AXOR
See all product information
Create Account
Suite Sinks Round Sink without Overflow, 15 3/4" in Brushed Bronze
- Mfr # 42001140
- Zoro # G222973424
product price:Â
$
2,955.99
/ea
Free Shipping & Returns
Key Features
Overall Length
16 in
Overall Width
16 in
Color
Brushed Bronze
Bowl Depth
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 42001140
- Zoro #
- G222973424
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 16 in
- Overall Width
- 16 in
- Bowl Depth
- 4 in
Details
- Item
- Sink
- Color
- Brushed Bronze
Description
Through elegant design and specifically finished elements, AXOR Suite Sinks designed by Phillipe Starck bring harmony and a personal touch to any bathroom. Each piece is made with Solid-Surface material for resistance and longevity, while smooth contours and soft interior ensure a clean, modern look with universal appeal. The specifically finished element - a wrap-around surface on the sink exterior - allows users to express their individuality. AXOR Suite Sinks are available in rectangular and circular options, timeless and elegant shapes to suit any bathroom design. They are available in 7 different finish options from Chrome to Brushed Bronze and Matte Black, creating another luxurious option for a personal touch in the bathroom.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.