Shop AXOR
See all product information
Create Account
Universal SoftSquare Tumbler in Brushed Bronze
- Mfr # 42834140
- Zoro # G822972254
product price:Â
$
518.00
/ea
Free Shipping & Returns
Key Features
Overall Depth
4 in
Color
Brushed Bronze
Overall Length
4 in
Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42834140
- Zoro #
- G822972254
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Toothbrush Tumbler
- Color
- Brushed Bronze
Dimensions
- Overall Depth
- 4 in
- Overall Length
- 4 in
- Width
- 6 in
Description
The AXOR Universal SoftSquare Accessories range reflects the brand's passion for highly functional and expertly crafted design objects for the bathroom. Combinable with a wide variety of AXOR fittings and shower products, the range provides the basis for a uniform design language across the entire bathroom. The accessories include a wall mirror, a shaving mirror, towel hooks, one and two-armed towel rails, a towel rack, a tissue box, paper roll holder, toilet brush holder, a waste bin and a shower shelf. All accessories are available in Chrome, Brushed Bronze, Brushed Gold Optic, Brushed Black Chrome, Matte Black, Brushed Nickel, and Polished Nickel.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.