Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Proshield Stand Magsafe Case For Apple Iphone 17 Pro Max - Blue

  • Mfr # VAISPM3412

  • Zoro # G621966744


product price: $43.15
/ea

Key Features

Color
Blue
Width
4.29 in
Material
Plastic
Length
0.79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VAISPM3412
Zoro #
G621966744
UPC #
680813126939
Country of Origin
China

Dimensions

Width
4.29 in
Length
0.79 in

Details

Color
Blue
Material
Plastic

Description

Axs - Proshield Stand Magsafe Case For Apple Iphone 17 Pro Max - Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.