Zoro Homepage

Ultra Clear Magsafe Case And Glass Screen Protector For Apple Iphone 15 , Clear

  • Mfr # PIPCM3100

  • Zoro # G010544812


product price: $24.45
/ea

Key Features

Length
0.77 in
Width
4.30 in
Color
Clear
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PIPCM3100
Zoro #
G010544812
UPC #
680813119146
Country of Origin
China

Dimensions

Length
0.77 in
Width
4.30 in

Details

Color
Clear
Material
Plastic

Description

Axs - Ultra Clear Magsafe Case And Glass Screen Protector For Apple Iphone 15 - Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.