Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultra Clear Magsafe Case For Apple Iphone 17 - Clear

  • Mfr # VAIUCM3380

  • Zoro # G421966906


product price: $19.69
/ea

Key Features

Color
Clear
Width
4.30 in
Material
Plastic
Length
0.77 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VAIUCM3380
Zoro #
G421966906
UPC #
680813127240
Country of Origin
China

Dimensions

Width
4.30 in
Length
0.77 in

Details

Color
Clear
Material
Plastic

Description

Axs - Ultra Clear Magsafe Case For Apple Iphone 17 - Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.