
Caster, Stem5Od, Swvl, Gray For Ayrking - Part No B242
Mfr # B242
Zoro # G402216815
product price: $27.79
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B242
Zoro #
G402216815
UPC #
-
Country of Origin
United States
Description
Medium-Duty 5In Stem Caster Gray Polyurethane Tread With Beige ;Polyolefin Hub;Castr Type: Swivel;Color: Beige Hub, Gray Tread;Load Capacity: 544 Kg Per Set Of 4, 1200 Lb Per Set Of 4;Load Heght: 6-1/8In, 156 Mm;Material(S): Polyolefin Hub, Polyurethane Tread;Mounting Stud Size: For 1-1/2In Tubing;Mounting Type: Stem;Type: Medium-Duty;Weight: 2.085 Lb;Wheel Diameter: 5In, 127 Mm;Wheel Width: 1-1/4In, 32 Mm;Models Used In:
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.