Zoro Homepage

AZ Import PS186 2.5 in. Magic Rainbow Springs; Assorted Colors

  • Mfr # PS186

  • Zoro # G704111023


product price: $37.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS186
Zoro #
G704111023
UPC #
-
Country of Origin
China

Description

A classic novelty toy that anyone can enjoy, perfect for giving out as gifts to party guests. A great looking multi-color blend on each spring toy. Colors include orange, green, yellow, purple, & blue. Children and adults will love playing with these colorful spring toys. An endless amount of entertainment watching these springs hop down a staircase, or just simply in your hands.

Features
  • Box of 12 Mini Plastic Rainbow Springs
  • 2.5" Diameter Slinkies
Package Contents:
  • 12 Magic Rainbow Springs Assorted Colors 2.5"
  • 6 Glitter and 6 Matte
Specifications
  • Color: Assorted Color
  • Recommended Age: 5+
  • Size: 2.5 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.