Zoro Homepage
This item is Discontinued.
Az Patio Heaters Decorative Hammered Bronze Fire Pit with Stainless Steel Legs & Lid GSF-DGHSS

Decorative Hammered Bronze Fire Pit with Stainless Steel Legs & Lid (Discontinued)

  • Mfr # GSF-DGHSS
  • Zoro # G209099840
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSF-DGHSS
Zoro #
G209099840
UPC #
872313153823
Country of Origin
China

Dimensions

Width
38 in
Height
24 in

Details

Item
Gas Fireplace
Color
Stainless Steel, Hammered Bronze
Includes
Starter Fire Glass
Standards
CSA
Heating Capacity
11.72 kW
Coverage
15 sq ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.