
Az Import and Trading MSLP14G 1:14 Murcielago LP670-4 Superveloce Limited Edition Grey
Mfr # MSLP14G
Zoro # G204111721
product price: $79.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MSLP14G
Zoro #
G204111721
UPC #
6930751304932
Country of Origin
China
Description
Features
- Easy to control, full function radio control.
- It can be driven in different direction.
- Functions - forward, reverse, turn Left, turn right.
- Real working front headlights & rear lights.
- It is packed by a nice display case.
- It is perfect for collector's display and also can be used as a toy or gift
- Color - Grey
- Scale - 1 - 14
- Material - Safety plastics, electronic components
- Car model battery - 5x AA batteries (not included)
- Remote control battery - 1x 9V battery (included)
- Size - 13.2 x 6.2 x 3.1 in.
- 1 - Lamborghini Car Model
- 1 - Remote Control
- 1 - Antenna
- 1 - 9V Battery
- 1 - User manual
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.