Zoro Homepage

Az Import & Trading PS81J Tire Swing PlaySet - 16 in.

  • Mfr # PS81J

  • Zoro # G104110954


product price: $59.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS81J
Zoro #
G104110954
UPC #
852093003662
Country of Origin
China

Description

Features
  • Classic fun comes alive on this old fashioned tire swing set.
  • This tire swing features smooth surfaces and rounded corners.
  • Made of durable plastic material.
  • 2 bolts secure to any swing set or tree.
  • No assembly is required - just hang and away you go.
  • This old-fashioned tire swing captures the spirit and thrill of the real thing without the messy rubber residue.
  • 2 bolts secure to any swing set or tree.
  • Durable plastic material.
  • No assembly required.
  • Approximately 5 ft. of rope.
  • Item Weight - 45 lbs.
  • Size - 16 in.
  • Dimension - 16 L x 16 W x 5 H in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.