Zoro Homepage

EXB406 Wooden Slant Exercise Board with Adjustable Incline & Non-Slip Surface

  • Mfr # EXB406

  • Zoro # G203704634


product price: $72.09
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXB406
Zoro #
G203704634
UPC #
-
Country of Origin
China

Description

Wooden slant exercise board comes with a non-slip surface so users can perform their exercise routine with ease. Heavy duty reinforced wood made for long lasting and a capacity of up to 350 lbs. Adjustable incline levels. Can be used to help rehabilitation of leg injuries. Fully assembled and ready to use out of the box.

Features
  • Non-slip surface
  • Ready to use right out of the box, no assembly required
  • Increase your agility and stamina
  • Adjustable incline levels
  • Made out of durable and heavy duty material
  • Can be used to help rehabilitation from leg injuries
Includes
  • 1 x Wooden Slant Board
Specifications
  • Weight: 9.7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.