FC458Y Yellow 1-14 458 Speciale A Ferrari - Yellow
- Mfr # FC458Y Yellow
- Zoro # G104112460
product price:Â
$
79.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FC458Y Yellow
- Zoro #
- G104112460
- UPC #
- -
- Country of Origin
- China
Description
Full Function Radio Controlled Forward, Reverse, Stop, Left & Right Adjustable Front Wheel Alignment All Independent Spring Suspension System Detailed Interior / Exterior Rims & Tires Glossy Exterior Paint. Factory Assembled Ready to Run. 5X AA Batteries and 19V Battery required.
Features- Official License Model
- Full Function Radio Controlled - Forward, Reverse, Stop, Left & Right
- Working LED Headlights and Rear Lights
- All Independent Spring Suspension System
- Open & Close Doors Roof Convertible Push Button
- 1 x Car
- 1 x Remote Control
- 1 x User Manual
- Color: Yellow
- Speed: 8-10 mph
- Scale: 1:40
- Remote Distance: 30 ft.
- Weight: 4 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.