1" Glass-Filled Nylon Hook: 0.225" Dia., PK50

  • Mfr # 800071-CLR

  • Zoro # G3658301


product price: $19.43
/pk 50, $0.39/ea

Key Features

Material
Glass Filled Nylon
Height
1.75 in
Width
1.25 in
Color
Clear
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800071-CLR
Zoro #
G3658301
UPC #
752830043527
Country of Origin
United States

Dimensions

Height
1.75 in
Width
1.25 in
Length
1 in
Diameter
0.225 in

Details

Material
Glass Filled Nylon
Color
Clear

Description

Glass-filled nylon hooks for pegboard. Not compatible with slatwall.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.