Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10" Bowl Display W/ Curved Metal Arm for Pegboard/Slatwall

  • Mfr # 729910

  • Zoro # G3664793


product price: $33.95
/ea

Key Features

Material
Bowl Polycarbonate
Overall Width
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
729910
Zoro #
G3664793
UPC #
850019157055
Country of Origin
United States

Dimensions

Overall Width
10"

Details

Item
Bowl Displays
Material
Bowl Polycarbonate

Description

Azar’s curved arm bowl displays are very versatile and will turn your wall into a beautifully organized space to display any item. The kit includes a clear plastic bowl measuring 10" diameter with the 5" depth and curved metal arm. This display can be used on pegboard or slatwall. The sleek metal design hugs the bowl and keeps it close to the wall. They are the perfect solution for displaying an assortment of products, keeping them neat and accessible to your customer. Perfect for merchandising toys, balls, squishies, travel items, candy, cosmetics, hand sanitizer, or anything else you need to display. Great alternative to the mundane dump bin. Add bowl dividers to create multiple compartments and display different products. Add a sign clip or T-Sign holder for graphics and branding. Create an eye-catching display feature wall by adding more bowls to the wall, that is sure to capture your customer’s attention. The bowl and metal arm are highly durable and sturdy. The design of Azar’s transparent bowls grabs the customers' attention, being able to see all the products inside. The bowls are made of polycarbonate. Polycarbonate is a shatter-proof and extremely strong material. Ideal to place in retail stores, gift shops, C-stores, offices, community centers, museums, airports, schools, hospitals, lobbies and so much more! Create a great merchandising wall display with these bowl displays! Bowls are available in 5 sizes: 8", 10", 12," 14,” and 16” diameter. Check out all 5 sizes. Sold in Multiples of 1.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.